Beli diamond stone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Diamond StoneDeskripsi:Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
- monotaro Double-Sided Diamond Whetstone (Batu Asah)Deskripsi:Produk ini juga sering disebut dengan Batu Asahanatribut:
- Specification: Both dry and humid
- Compatible Materials: Carbide, hardened steel, ceramic etc.
- Material: Body: Steel. Resin table: ABS
- Width (mm): 70
- Thickness (mm): 8.3
- Overall Length (mm): 200
- TRUSCO Tip StoneDeskripsi:-You can grind precisely, quickly, and comfortably while always maintaining the level without the need for flatness correction.-Polishing of difficult-to-grind materials such as ceramics, glass, and grinding tips.atribut:
- Abrasive Materials: Diamond
- Main Body Materials: Carbon Steel for Standard Structures (SS400)
- Purpose of Use: Polishing of difficult-to-grind materials such as ceramics, glass, and grinding tips.
- KING DELUXE King Diamond Stoneatribut:
- Abrasive Grain Size: # 1000 (for medium finish)
- Dimensions (mm): 215x70x15x1
- NORTON Diamond Sharpening Stoneatribut:
- Abrasive Material: Diamond
- Length (inch): 6
- Item: Diamond Sharpening Stone
- Height (inch): 1/4
- Width (inch): 2
- DMT Diamond Sharpening StoneDeskripsi:Versatile and convenient general sharpening tools offer two stage sharpening with compact convenience. Two sharpeners combined create a lightweight sharpener that is great for home, camper, tool box, gardening shed and more.atribut:
- UNSPSC: 27111908
- Abrasive Material: Diamond
- Zebra Paint Markeratribut:
- Bullet Tip (mm): 2.0-2.5
- CHERRY Diamond Dressing Stoneatribut:
- Total LengthxWxThickness (mm): 100x20x20
- Grinding condition: dry
- Main Compatible Models: diamond and CBN wheels
- NANIWA (Naniwa Abrasive Mfg) New Omura Sharpening StoneDeskripsi:A natural-style rough whetstone that achieves the sharpening taste of a natural whetstone.atribut:
- Abrasive: Silicon carbide
- Abrasive Grain Size: #150
- KRISBOW Aksesoris Kepala Alat HoningDeskripsi:Honing Grinder D Ass 23mm, (8ea Grinder 80 x 8 x 8mm)atribut:
- Size (mm): 25
- Dimensions (mm): 100x13x13
- SK11 Double-Sided Diamond WhetstoneDeskripsi:From household knives to superalloys! Powerfully sharpens even hard knives such as ceramics. A dual-purpose type that can be used on both sides. Comes with anti-slip underlay.It can also sharpen hard knives such as ceramic knives and carbide metals. (Knives, chisels, planes, etc.)atribut:
- Wheel size (mm): 204x65x7
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- Sankyo Diamond Square Tool Sharpener Kentaro & Quot SeriesDeskripsi:-Due to being a diamond whetstone, it maintains a sharp blade edge polish.-Since there is no water absorption, it is not necessary to soak this in water before use.(however, apply plenty of water during use to sharpen the blade edge)-Cooking tools: professional knives, domestic knives, scissors, etc.-Carpentry tools: chisels, planes, carbide chisels, drills, bits, etc.-Other: carbide products, quenched ink stones, barber equipment, etc.-Stick whetstoneatribut:
- Comments: For finishing
- Grain Size: 2000
- LxWxThickness: 200x70x21mm
- Accessories: Stick whetstone
- Purpose of Use: Cooking tools: professional knives, domestic knives, scissors, etc. Carpentry tools: chisels, planes, carbide chisels, drills, bits, etc. Other: carbide products, quenched ink stones, barber equipment, etc.
- TOKYO Diamond WheelDeskripsi:Pisau potong granit
- TORA Combination Sharpen Stoneatribut:
- Size (inch): 8
Daftar Harga diamond stone Terbaru March 2026
| TRUSCO Diamond Stone | Rp2.699.900 |
| BOSCH Mata Gerinda Potong Keramik Best | Rp76.900 |
| monotaro Double-Sided Diamond Whetstone (Batu Asah) | Rp369.900 |
| TRUSCO Tip Stone | Rp999.900 |
| BOSCH Mata Gerinda Potong Keramik Standar | Rp85.900 |
| KING DELUXE King Diamond Stone | Rp4.599.900 |
| SMC Drain Guide | Rp269.900 |
| NIKKEN Diamond Surface Whetstone | Rp4.399.900 |
| NORTON Diamond Sharpening Stone | Rp1.499.900 |
| DMT Diamond Sharpening Stone | Rp399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102246320-1.jpg)










%20New%20Omura%20Sharpening%20Stone/3eP110818122-1.jpg)


/a1P103774361-2.jpg)